Shop CHAMPION TOOL STORAGE
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FMPro Top Chest, 5 Drawer, Blue, Steel, 27 in W x 20 in D
- Mfr # FMP2705TC-BL
- Zoro # G1396301
product price:Â
$
1,756.99
/ea
Key Features
Number of Drawers
5
Material
Steel
Width
27 in
Depth
20 in
Series
FMPro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMP2705TC-BL
- Zoro #
- G1396301
- UPC #
- 810050750653
- Country of Origin
- United States
- Item
- Top Chest
- Number of Drawers
- 5
- Color
- Blue
- Material
- Steel
- Series
- FMPro
Dimensions
- Width
- 27 in
- Depth
- 20 in
Description
FMPro 27"W, 20"D, 5 Dwr Top Chest - Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.