PACKOUT Tool Box Attachment Mount
- Mfr # 48-22-8601
- Zoro # G115191270
product price:Â
$
14.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Material
Polypropylene
For Use With
Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
Features
Impact-Resistant
Series
PACKOUT(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-8601
- Zoro #
- G115191270
- UPC #
- 045242237494
- Country of Origin
- China
- Item
- Tool Box Attachment Mount
- Color
- Black
- Material
- Polypropylene
- For Use With
- Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
- Features
- Impact-Resistant
- Series
- PACKOUT(TM)
- Includes
- Hex Key, (2) Tool Box Attachment Mounts (48-22-8601)
- Style
- Adaptor
- Type
- Cooler / Tool Tote / Tool Bag / Tool Storage
- Shell Material
- Polypropylene
- Wire Color
- Black
- Compatible Product Type
- Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
- Container Type
- Adaptor
- Sensor Body Style
- Adaptor
- Traction Material
- Polypropylene
Dimensions
- Overall Height
- 2 in
- Overall Length
- 4 13/16 in
- Overall Width
- 1 11/16 in
- Wire Rope Length
- 4 13/16 in
- Length
- 4 13/16 in
- Fits Chest Size
- Impact-Resistant
Description
PACKOUT(TM) Tool Box Attachment Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.