
Modular Tool Cabinet, 6 Drawer, Light Gray, Steel, 28 in W x 28-1/2 in D x 41-3/4 in H
Mfr # S18000602ILCFTB-LG
Zoro # G1397677
product price: $2,301.99
/eaKey Features
Number of Drawers
6
Material
Steel
Includes
Compartments
Features
Dividers; Material Storage; Mobility : Stationary Cabinet ;Base Type : Fork Truck Base ; Stackable ;Adjustable Dividers ; Cabinet Height Range : Mid-Range Height
Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S18000602ILCFTB-LG
Zoro #
G1397677
UPC #
810050752190
Country of Origin
United States
Dimensions
Width
28 in
Depth
28-1/2 in
Height
41-3/4 in
Overall Width
28-1/2
Overall Height
41-3/4
Details
Item
Modular Drawer Cabinet
Number of Drawers
6
Color
Light Gray
Material
Steel
Includes
Compartments
Features
Dividers; Material Storage; Mobility : Stationary Cabinet ;Base Type : Fork Truck Base ; Stackable ;Adjustable Dividers ; Cabinet Height Range : Mid-Range Height
Drawer Capacity
440 lbs.
Number of Compartments
74
Finish
Powder-coated
Work Surface Material
Steel
Load Capacity
4000 lbs.
Description
• 440 Lb Capacity drawers with lift-out prevention clip for safety • 100% Extension drawers allow easy access and complete visibility to contents • Full height sidewalls and compartments for maximum density storage and no items falling out • Anti-Tip System prevents tipping by locking remaining drawers when one is extended for safety • All welded heavy-duty steel construction • Knock-outs in the top and sides for stacking, ganging, and installation of our wood or stainless steel work surfaces • Ergonomic full-width aluminum handle extrusions flush with cabinet face • Comes with internal dividers and partitions already installed • Individual locks that can be keyed alike with multiple cabinets • Made in the USA at our Hood River, Oregon facility • Lifetime warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.