Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Channel Vision Electrical Enclosures C-0150E

Electrical Enclosures (Discontinued)

  • Mfr # C-0150E
  • Zoro # G516060342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-0150E
Zoro #
G516060342
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
14"
Nominal Depth
3.63"

Details

Enclosure Material
Steel

Description

These enclosures provide durable protection for electrical components, designed to withstand harsh environments and safeguard against dust, water, and other external factors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.