Zoro Homepage

10 in End Cutting Nipper Uninsulated

  • Mfr # 148-10

  • Zoro # G3269987


product price: $35.95
/ea

Key Features

Overall Length
10 in
Material
High Carbon steel
Handle Type
Ergonomic
Features
Heavy Duty Construction, Ideal For Cutting Large Nails, Site Hardened Edges For Durability
Jaw Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-10
Zoro #
G3269987
UPC #
025582403216
Country of Origin
United States

Dimensions

Overall Length
10 in
Jaw Length
3/4 in
Jaw Width
2 1/4 in
Tip Width
7/8 in
Cutting Edge Length
1 in
For Maximum Wire Thickness
0.09 in

Details

Item
End Cutting Nippers
Material
High Carbon steel
Handle Type
Ergonomic
Features
Heavy Duty Construction, Ideal For Cutting Large Nails, Site Hardened Edges For Durability
ESD Safe
No
Cutting Capacity by Material
0.091in (Medium Hard Wire), 0.162 in (Soft Wire)
Cutting Edge Type
Standard
Handle Style
Ergonomic
Standards
ASME B107
Insulated
No
Spring Assist Handle
No
Weight
1.3 lb
Precision
Yes
Jaw Material
Steel
Non-Sparking
No
Handle Color
Blue
Handle Material
Steel

Description

The Channellock 148-10 End Cutting Nippers are the perfect tool for cutting through tough material. With its high carbon steel construction, this tool is built to last. The ergonomic handle offers comfort and ease of use. It has a jaw width of 2 3/16 in., jaw length of 5/8 in., and an overall length of 10 in. Its knife/anvil cutting edge allows you to cut straight edges and angles with equal ease. The Channellock 148-10 End Cutting Nippers are a valuable addition to your tool kit that will come in handy time and again.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.