Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Channellock 3PC Prybar Set: 12 in. , 17 in., 25 in. PRY-3C

3PC Prybar Set: 12 in. , 17 in., 25 in. (Discontinued)

  • Mfr # PRY-3C
  • Zoro # G009575520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRY-3C
Zoro #
G009575520
UPC #
25582350114
Country of Origin
United States

Details

Item
Pry Bar
Material
Chrome Vanadium Steel
Head Weight
3.55 lbs

Description

CHANNELLOCK Professional Pry Bars offer advanced performance features to conquer the toughest jobs. Specifically designed to fit the needs of today,s trades professional, CHANNELLOCK Prys are forged from High-Carbon U.S. steel for durability and offer a black oxide finish for lasting corrosion resistance. Combining a 4-sided textured grip design and square go-thru shank with cap provides unparalleled blade control and stability in tough working environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.