4 1/2 in Straight Jaw Tongue and Groove Plier, Serrated

  • Mfr # 424

  • Zoro # G3301112


product price:  $17.39
/ea

Key Features

Overall Length
4 1/2 in
Plier Jaw Style
Straight Jaw
Features
Channellock Blue(R) Grips For Comfort, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut And Bolt Failure, Right Angle
Material
Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424
Zoro #
G3301112
UPC #
025582301079
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Jaw Length
3/8 in
Jaw Thickness
1/8 in

Details

Plier Jaw Style
Straight Jaw
Features
Channellock Blue(R) Grips For Comfort, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut And Bolt Failure, Right Angle
Material
Steel
Finish
Polished
Handle Type
Dipped
Standards
ANSI B107.23
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
3
Max. Jaw Opening
1/2 in
Insulated
No
Plier Product Group
Pliers
Item
Tongue and Groove Plier
Nonsparking
No
Tether Capable
Tether Capable
Adjustment Type
Tongue and Groove
Tether Style
Tether Capable
Steel Type
High Carbon Steel
Number of Jaw Positions
3
Weight
0.12 lb
Adjustment Mechanism
Groove Joint
Jaw Opening Type
Manual
Tether Ready
No
Handle Color
Blue
Plier Type
Tongue & Groove Pliers
Maximum Jaw Opening
1/2 in
Non-Sparking
No
Plier Material
Steel
Jaw Texture
Serrated
Grip Style
Standard Cushion
Jaw Shape
Flat
Application
General MRO, Facilities, Small Engine Repair, Circuit Boards, and Any Place Where Access and Size Are An Issue
Type
424

Description

Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape Flat, Overall Length 4 1/2 in, Maximum Jaw Opening 1/2 in, Number of Jaw Positions 3, Jaw Width Not Applicable, Jaw Length 3/8 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.