Zoro Homepage

5 Piece Plastic Grip Plier Set

  • Mfr # TOOL ROLL-5E

  • Zoro # G6249682


product price: $155.99
/ea
Sold in multiples of 5 for $779.95
Free Shipping & Returns

Key Features

Number of Pieces
5
Includes
8 in Combination Pliers, 8 in Diagonal Cutting Pliers, 8 in End Cutting Pliers, 8 in Long Nose Pliers, 9 1/2 Tongue & Groove Pliers
Plier Material
Steel
Features
Xtreme Leverage Technology (XLT(TM)) Means Considerably Less Force Required to Cut Than Traditional High Leverage
Overall Length
7 3/4 in, 8 in, 8 1/4 in, 9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL ROLL-5E
Zoro #
G6249682
UPC #
025582825070
Country of Origin
United States

Dimensions

Overall Length
7 3/4 in, 8 in, 8 1/4 in, 9 1/2 in
Jaw Length
3/8 in, 7/8 in, 1 3/8 in, 1 3/4 in, 3 in
For Maximum Outside Diameter
1 1/4 in

Details

Item
Plier Set
Number of Pieces
5
Includes
8 in Combination Pliers, 8 in Diagonal Cutting Pliers, 8 in End Cutting Pliers, 8 in Long Nose Pliers, 9 1/2 Tongue & Groove Pliers
Plier Material
Steel
Features
Xtreme Leverage Technology (XLT(TM)) Means Considerably Less Force Required to Cut Than Traditional High Leverage
Blade Type
Set
Capacity
1-1/4"
Insulated
No
Handle Color
Blue
Grip Material
Plastic
Number of Pliers
5
Nose Shape
Long
Jaw Texture
Serrated
Additional Tool Functions
Wire Cutter
Maximum Jaw Opening
1 1/4 in
Cutting Capacities
0.047 in to 0.091 in (Hard & Medium-Hard Wire), 0.056 in to 0.091 in (Music Wire), 0.063 in to 0.091 in (Music Wire), 0.070 in to 0.091 in (Music Wire), 0.162 in (Soft Wire)
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire, Soft Wire
Handle Style
Plastisol

Description

Plier Set, Insulated No, Number of Pliers 5, Additional Tool Functions Wire Cutter, Cutting Capacities 0.047 in to 0.091 in (Hard & Medium-Hard Wire), 0.056 in to 0.091 in (Music Wire), 0.063 in to 0.091 in (Music Wire), 0.070 in to 0.091 in (Music Wire), 0.162 in (Soft Wire), Features Xtreme Leverage Technology (XLT(TM)) Means Considerably Less Force Required to Cut Than Traditional High Leverage, For Maximum Outside Diameter 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.