Zoro Homepage

Aviation Snip, Offset, Right, 10", Offset, Right, 9.6"

  • Mfr # 610FR

  • Zoro # G0396413


product price: $26.35
/ea

Key Features

Overall Length
9.6"
Number of Pieces
1
Material
Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade
Cutting Action
Offset, Right
Features
Designed to Cut with Ease, Laser Heat-Treated Cutting Edges Last Longer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610FR
Zoro #
G0396413
UPC #
025582835512
Country of Origin
United States

Dimensions

Overall Length
9.6"

Details

Item
Aviation Snip,Offset,Right,10"
Number of Pieces
1
Material
Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade
Cutting Action
Offset, Right
Features
Designed to Cut with Ease, Laser Heat-Treated Cutting Edges Last Longer

Description

Aviation Snip,Offset,Right,10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.