Shop GENIUS TOOLS
Create Account
1/2in Dr. 18mm Cr-Mo Deep Impact Socket
- Mfr # 447818
- Zoro # G023583334
original price:Â $9.66 , new price: $8.69 , 10 percent off
new price:Â
$
8.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447818
- Zoro #
- G023583334
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 18mm 1/2 Inch Drive Chrome Molybdenum High Strength - 447818, Deep Impact Socket This 18mm deep impact socket is built for 1/2in drive impact and high-torque fastening work where strength and consistent fit matter. The deep length helps reach recessed fasteners, while the stamped size marking supports quick identification in busy tool storage. Made from Chromium Molybdenum alloy steel, it's designed for durability and long service life in professional environments. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior with strong internal structure, helping the socket stand up to repeated impact use. Key Benefits 1/2in drive, 18mm deep impact socket suited for high-torque applications. 78mm overall length improves access to recessed fasteners and extended studs. Chromium Molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating helps resist corrosion in demanding shop conditions. Heat treated by oil quenching for a tough exterior and strong core. Permanent stamped size marking makes socket identification fast and reliable. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 447818. Its material, heat treatment, and clear size ID support consistent results and efficient organization over years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.