Shop All Tongue & Groove Pliers
Channellock
Channellock CNL-460 16 In. Tongue And Groove Plier
Mfr # CNL-460
Zoro # G003939250
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Channellock
- MFR # CNL-460
- Zoro # G003939250
- UPC # 25582301970
- Country of Origin China
- Category Tongue & Groove Pliers
Description
Features :
- Right angle teeth grip in all directions for maximum bite and minimum wear.
- Patented undercut tongue and groove design assures, no slip jaw action.
- Patented reinforcing edge minimizes stress breakage.
- Patented PermaLock fastener eliminates nut and bolt failures.
- Distinctive CHANNELLOCK BLUE comfort grips.
- Adjustments - 8.
- Length (in) - 16.
- Capacity (in) - 4 1/4.
- Jaw Length (in) - 2 9/16.
- Jaw Thickness (in) - 7/16.
- Item Weight - 3.140 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pocket Scriber, 1/4 In Dia, 4 3/4 In L (4KY29)
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X50)
- WIHA 5/16In. X 6.0In. T-Handle Inch Nut Drive (33665)
- YELLOW JACKET Torque Wrench Head, 6-1/2" Size, Steel (60647)
- CHANNELLOCK 12 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL12)
- CHANNELLOCK 16 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (460)
- CHANNELLOCK 12in SPEEDGRIP V-JAW TONGUE & GROOVE PLIERS (442X)
- CHANNELLOCK 10 in Code Blue Straight Jaw Tongue and Groove Plier, Serrated (430CB)
- CHANNELLOCK 8 in Straight Jaw Tongue and Groove Plier, Serrated (428)
- CHANNELLOCK 9 1/2 in Nutbuster Nutbuster(R) Tongue and Groove Plier, Serrated (410)
- KNIPEX Pliers Wrench, 7 1/4 (86 01 180 SBA)
- Channellock Pliers