Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TOOL ROLL-53
Zoro #
G6978592
UPC #
025582826572
Country of Origin
United States
Dimensions
Overall Length
8.031", 7-3/4", 7.81", 7-1/4", 9-1/2",
For Maximum Outside Diameter
1 1/4 in
Details
Number of Pieces
5
Material
High Carbon steel
Color
Blue (Handle)
Features
XLT Xtreme Leverage Technology, Undercut Tongue & Groove Design Won't Slip, Sleeker, Lighter Design, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer, Crosshatch Pattern on Jaws Grips Work Tightly
Capacity
1-1/4"
Blade Type
Set
Item
E Series Plier Set,5 pcs.
Includes
Insulated
No
Handle Color
Blue
Number of Pliers
5
Steel Type
High Carbon Steel
Cutting Capacities
0.047 in to 0.091 in (Hard & Medium-Hard Wire), 0.063 in to 0.091 in (Music Wire), 0.070 in to 0.091 in (Music Wire), 0.162 in (Soft Wire)
Nose Shape
Long
Jaw Texture
Serrated
Maximum Jaw Opening
1 1/4 in
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire, Soft Wire
Plier Material
Steel
Additional Tool Functions
Wire Cutter
Grip Material
Plastic
Number of Pliers Range
2 - 5
Description
The ChanneLock Tool Roll-53 E Series Plier Set, 5 pcs. is a set of high-quality pliers designed to give you the right amount of leverage for the job. This set contains five pieces in total, with each one featuring a different length and capacity. The pliers are made from high carbon steel and come in blue color. The long arm design gives you greater control and allows you to work more efficiently. If you want to tackle small jobs with ease, this ChanneLock Tool Roll-53 E Series Plier Set is just what you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.