Zoro Homepage

General Hand Tool Kit, No. of Pcs. 3

  • Mfr # GS-20

  • Zoro # G4100537


product price: $63.79
/ea

Key Features

Number of Pieces
3
Includes
10 in Tongue and Groove, 8 in Adjustable Wrench, 8 in Slip-Joint
Standards
ANSI
Wrenches Included
8 in Adjustable
Tool Kit Product Grouping
Tool Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-20
Zoro #
G4100537
UPC #
025582392138
Country of Origin
United States

Details

Item
Maintenance Tool Kit
Number of Pieces
3
Includes
10 in Tongue and Groove, 8 in Adjustable Wrench, 8 in Slip-Joint
Standards
ANSI
Wrenches Included
8 in Adjustable
Tool Kit Product Grouping
Tool Kits
Tool Families Included
Pliers, Wrenches
Tool Storage Type Included
None
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Pliers Included
10 in Tongue and Groove, 8 in Slip-Joint
Number of Pliers
2
Number of Wrenches
1
Sub-Category
Contractor
Tool Storage Included
No
Insulated
No
Grip Style
Standard Cushion
Non-Sparking
No
Plier Types
Slip-Joint, Tongue & Groove
Jaw Opening Type
Manual

Description

The ChanneLock GS-20 General Hand Tool Kit is a set of tools that makes it easy to tackle all your basic maintenance and repair tasks. It contains only general hand tools, so you can use them on various projects. This tool kit includes both pliers and wrenches. The tongue and groove pliers are 10 in., while the slip joint pliers are 8 in. long. You will also find 2 adjustable wrenches that measure 8 in. long each, as well as an 8 in. socket wrench with ratchet function. With its range of 3 tools, the ChanneLock GS-20 General Hand Tool Kit is perfect for small jobs around the house or office space.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.