Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
960
Zoro #
G0864333
UPC #
025582383914
Country of Origin
United States
Dimensions
Jaw Length
2 3/8 in
Jaw Width
59/64 in
Overall Length
8 1/2 in
Tip Width
1/8 in
Details
Features
Fits 1/2 in to 1-1/2 in Electrical Locknuts
Handle Type
Ergonomic
Material
Steel
Nonsparking
No
Plier Item
Locknut Pliers
Tether Capable
Tether Capable
Max. Jaw Opening
1 1/2 in
ESD Safe
No
Spring Return
No
Handle Color
Blue
Nose Type
Spanner
Plier Product Group
Pliers
Insulated
No
Item
Locknut Plier
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Description
Pliers, Locknut Pliers, Locknut Plier, Jaw Length 2 3/8 in, Jaw Width 59/64 in, Max. Jaw Opening 1 1/2 in, Handle Type Ergonomic, Tether Capable, Nonsparking No, Insulated No, ESD Safe No, Overall Length 8 1/2 in, Tip Width 1/8 in, Nose Type Spanner, Material Steel, Handle Color Blue, Spring Return No, Features Fits 1/2 in to 1-1/2 in Electrical Locknuts
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.