Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-3SA
Zoro #
G0397387
UPC #
025582831774
Country of Origin
United States
Dimensions
Overall Length
6-1/2", 9-1/2", 12", 7.36"
Details
Number of Pieces
3
Material
High Carbon Steel, Heat Treated Alloy Steel
Color
Blue (Handle)
Features
Undercut Tongue & Groove Design Won't Slip, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer, V-Jaws Give You More Points Of Contact On Round Stock And Tubing, Permalock Fastener Eliminates Nut And Bolt Failure, Patented Reinforcing Edge Minimizes Stress Breakage
Capacity
27.9 cu. ft.
Includes
(1) Mfr. No. 426- 6-1/2" Straight Jaw Tongue & Groove Pliers; (1) Mfr. No. 420- 9-1/2" Straight Jaw Tongue & Groove Pliers; (1) Mfr. No. 440- 12" Straight Jaw Tongue & Groove Pliers; (1) Mfr. No. 61A- 6N1 Professional Multi-Bit Screwdriver
Item
Tongue and Groove Plier Set,3 pcs.
Handle Color
Blue
Grip Material
Plastic
Steel Type
High Carbon Steel
Number of Pliers
3
Maximum Jaw Opening
7/8 in, 1 1/2 in, 2 1/4 in
Jaw Shape
Flat
Plier Types
Tongue & Groove
Jaw Texture
Serrated
Plier Material
Steel
Description
Tongue and Groove Plier Set,3 pcs., Jaw Texture Serrated, Jaw Shape Flat, Overall Length 6 1/2 in, 9 1/2 in, 12 in, Maximum Jaw Opening 7/8 in, 1 1/2 in, 2 1/4 in, Jaw Length 7/8 in, 1 1/8 in, 1 1/2 in, Plier Types Tongue & Groove, Features Permalock(R) Fastener to Eliminate Nut and Bolt Failure, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Laser-Hardened Teeth to Provide a Better, Longer Lasting Grip, Grip Material Plastic, Handle Color Blue
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.