Shop All Spreaders
Chapin
100 lb. capacity Broadcast Spreader
Mfr # 82108B
Zoro # G2342197
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lb.
- Drop Type Broadcast
- For Use With Salt
- Frame Stainless Steel
- Capacity Range (Lb.) Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Salt/Ice Melt Broadcast Spreader,100Lb |
Capacity | 100 lb. |
Drop Type | Broadcast |
For Use With | Salt |
Frame | Stainless Steel |
Capacity Range (Lb.) | Large |
Description
Salt/Ice Melt Broadcast Spreader,100Lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky HIBIKI 210mm X-Fine Teeth (396-21)
- EARTHWISE Blow Vac Mulch (LBVM2202)
- FELCO One-Hand, Pruning Shear (FELCO 2)
- ILC Replacement for Power Wheels Ffy09 Dune Racer Sidebar Cover SET (left & Right) (cdd16) (FFY09 DUNE RACER SIDEBAR COVER SET (LEFT & RIGHT))
- CHAPIN 3 lb. capacity Garden Seeder (8701B)
- CHAPIN 80 lb. capacity Broadcast Spreader (8401C)
- CHAPIN Chapin Manufacturing 2021855 25 lbs Spreader Bag (2021855)
- CHAPIN 100 lb. capacity Salt Spreader (82500B)
- CHAPIN 680 cu. in. capacity Chest Mount Spreader (8700A)
- CHAPIN 80 lb. capacity Broadcast Spreader (81008A)
- FIMCO 4.5 cu. ft. capacity Dry Material Spreader (DMS-3PT-12V-5.0)
- Chapin Spreaders