Chapin

15 gal. 12V EZ Mount Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length


product price: $140.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sprayer Tank Capacity 15 gal.
  • Hose Length 15 ft.
  • Tank Material Polyethylene
  • Spray Distance Horizontal 18 ft
  • Tank Capacity 15 gal
See all product information

Product Information

Dimensions

Hose Length 15 ft.
Opening Size 5 in
Height 16 1/2 in
Width 14 1/10 in
Length 34 1/4 in

Details

Item 12V EZ Mount Spot Sprayer
Sprayer Tank Capacity 15 gal.
Tank Material Polyethylene
Spray Distance Horizontal 18 ft
Tank Capacity 15 gal
Drain 3/4 in Drain Bottom End
Spray Distance Vertical 18 ft
Application Spot Spraying
Nozzle Type Conical / Poly
Hose Material Rubber
Pump Diaphragm
Flow Rate 1 gpm
PSI 40 psi
Nozzle Spray pattern Cone
max sprayer pressure 40 psi
Sprayer tank capacity 15 gal.
Sprayer type ATV
tank material Polyethylene

Description

Spot Sprayer, Tank Capacity 15 gal, Flow Rate 1 gpm, 40 psi PSI, Hose Length 15 ft, Hose Material Rubber, Spray Distance Vertical 18 ft, Spray Distance Horizontal 18 ft, 5 in Opening Size, Nozzle Type Conical / Poly, Diaphragm, Tank Material Polyethylene, Drain 3/4 in Drain Bottom End, Application Spot Spraying, Length 34 1/4 in, Width 14 1/10 in, Height 16 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.