Shop All Lawn & Garden Sprayers
Chapin
3 gal. Industrial Janitorial/Sanitation Sprayer, Polyethylene Tank, Cone Spray Pattern
Mfr # 2610E
Zoro # G2796114
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Type Handheld
- Max Sprayer Pressure 40 psi
- Hose Length 42"
- Nozzle Spray Pattern Cone
- Tank Material Polyethylene
Product Information
- Brand Chapin
- MFR # 2610E
- Zoro # G2796114
- UPC # 023883026103
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 42" |
Pump Length | 12 in |
Fill Opening Size | 4 1/2 in |
Wand Length | 18 in |
Opening Size | 4.5" |
Details
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Janitorial and Sanitation, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release Yes, Tank Material Polyethylene, In Tank Filter No, Hose Length 42 in, Fill Opening Size 4 1/2 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 40 psi, Wand Length 18 in, Pump Length 12 in, Seal/Gasket Material Viton(R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE PRODUCTS Fence Enrgzr Plugin 6Jl (DE 2400)
- AMES TrueTemper #12 Poly Scoop W/ D-Grip Handle (2604300)
- LOGO BRANDS South Carolina Round Table (208-31)
- NATIONAL HARDWARE 3.5 in. L Silver Stainless Steel Extra Heavy Gate Hinge (N342-543)
- CHAPIN 3-1/2 gal. Xtreme Industrial Concrete Open Head Sprayer, Steel Tank, Fan Spray Pattern (19049)
- CHAPIN 4 gal. Self-Cleaning Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length (63900)
- CHAPIN 3 gal. Funnel Top Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length (20003)
- CHAPIN 2 gal. Sure Spray Deluxe Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (26020)
- CHAPIN 4 gal Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 42 in Hose Length (63950)
- CHAPIN 48Oz Industrial Acetone Hand Sprayer (10027)
- SOLO 1.5 Gal. VitonSeals Industrial Sprayer (454-HD)
- Chapin Lawn Sprayers & Accessories