Chapin
4 gal. Euro Style Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length
- Zoro #: G4268074
- Mfr #: 61500
Hover or click to zoom Tap to zoom
$109.99
- Item: Euro Style Sprayer
- Sprayer Tank Capacity: 4 gal.
- Sprayer Type: Backpack
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $109.99
Chapin #61500 Specifications
- Zoro #: G4268074
- Mfr #: 61500
- Item: Euro Style Sprayer
- Sprayer Tank Capacity: 4 gal.
- Sprayer Type: Backpack
- Max Sprayer Pressure: 90 psi
- Hose Length: 48"
- Nozzle Spray Pattern: Cone, Fan
- Tank Material: Polyethylene
- Adjustable Nozzle: Yes
- Features: (2) Nozzles and Poly Grip Spray Handle, European Style Economically Priced Backpack Sprayer, Nitrile Seals
- Sprayer Application: Lawn and Garden
- Hose Material: Polyethylene
- Sprayer Pressure Release: Yes
- Wand Material: Polypropylene
- Sprayer Nozzle Material: Polypropylene
- In Tank Filter: Yes
- Includes: Strap
- Fill Opening Size: 4 in
- Wand Length: 21 in
- Tank Capacity: 4 gal.
- Nozzle Spray pattern: Cone, Fan
- tank material: Polyethylene
- max sprayer pressure: 40 to 60 psi
- Sprayer type: Backpack
- Sprayer tank capacity: 4 gal.
- Product Type: Backpack Sprayer
- Country of Origin (subject to change): China
Description
Backpack Sprayer, Sprayer Type Backpack, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release Yes, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 48 in, Fill Opening Size 4 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 90 psi, Wand Length 21 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Chapin #61500
Explore more
- CHAPIN 48Oz Industrial Acetone Hand Sprayer 10027
- CHAPIN Chapin 139-22790XP Industrial Poly Viton Sprayer; 3 Gal; 18 in. Extension; 36 in. Hose 139-22790XP
- CHAPIN Electric Backpack Sprayer, 4 Gal 63985 63985
- CHAPIN 3-1/2 gal. Industrial Viton Concrete Funnel Top Sprayer, 48" Hose Length 1449
- CHAPIN 4 gal. Tree and Turf Pro Commercial Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern 62000
- CHAPIN Chapin Mfg G362 All Purpose Hose End Sprayer with Metering Dial 7030596
- CHAPIN 2 gal. Horticultural Vinegar Folding Sprayer, Plastic Tank, Cone, Fan Spray Pattern G2005P
- GREEN LEAF ART Green Leaf Inc Nozzle Flat Spray Stand 80Deg ST 80-04 6PK 3567641
- Chapin Lawn Sprayers & Accessories