StraightExtension, Brass, L:24"
- Mfr # 6-7720
- Zoro # G1974001
product price:Â
$
13.55
/ea
Key Features
Fits Brand
Chapin
Overall Length
24 in
Wand Material
Brass
Color
Brass
Product Type
Straight Extension Wand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6-7720
- Zoro #
- G1974001
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Item
- Straight Extension
- Fits Brand
- Chapin
- Wand Material
- Brass
- Color
- Brass
- Product Type
- Straight Extension Wand
- Compatible Manufacturer Model Number
- 1749, 1949
- Wire Color
- Brass
Description
Straight Extension, Wand Material Brass, Overall Length 24 in, Color Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.