Impressions Bali 50 Gallon Flat Top Rain Saver - Dark Brown
- Mfr # IMP-B50NP-DBR
- Zoro # G922917957
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown
Height
36 in
Width
22.25 in
Length
22.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP-B50NP-DBR
- Zoro #
- G922917957
- UPC #
- 818755014889
- Country of Origin
- United States
- Color
- Dark Brown
- Style
- Flat Top
Dimensions
- Height
- 36 in
- Width
- 22.25 in
- Length
- 22.25 in
Description
The Impressions Bali 50 Gallon Flat Top Rain Saver reinvents how you harvest rainwater. This 50-gallon wicker design is perfect for virtually any home. The most captivating feature is its appearance that emulates the weaved texture of a wicker storage bin. The top includes the Good Ideas original, integrated overflow channel. This channel automatically diverts all overflow water to the front of the barrel and keeps your foundation from flooding. The large downspout opening allows use with both 2x3 or 3x4 downspouts. Covering the downspout opening is a soft, fine mesh, plastic screen to keep out heavy debris and insects. Also included with the barrel are two offset spigot locations. Now you can use a five-gallon bucket or hose simultaneously without issue. Or use the additional spigot as an overflow into a second barrel. Who knew you could have so many features in a rain barrel? Impress your friends and neighbors with the Impressions Bali 50 Gallon Flat Top Rain Saver.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.