Telescoping Watering Wand, 3/4 in Inlet, 10-Spray Pattern, Metal, Gray/Red, 56 in L Wand

  • Mfr # 4676

  • Zoro # G222914199


product price:  $50.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4676
Zoro #
G222914199
UPC #
023883046767
Country of Origin
China

Description

Chapin Telescoping Watering Wand, Inlet Connection Size: 3/4 in, Outlet Connection Size: 3/4 in, Nozzle Type: Rotatable, Adjustable Spray Head, 40 psi, Number of Spray Patterns: 10, Spray Pattern: Angled Fan, Angled Full, Center, Cone, Full, Horizontal Fan, Jet, Mist, Shower, Vertical Fan, Control Type: Shut-Off Ball Valve, Comfort Grip Handle, Metal, Chrome, Gray/Red, Wand Length: 56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.