This item is Discontinued.

Char-Broil Gas Grill, Liquid Propane, 1 ft 5-1/2 in W Cooking Surface, 1 ft 5-3/32 in D Cooking Surface 463655021

Gas Grill, Liquid Propane, 1 ft 5-1/2 in W Cooking Surface, 1 ft 5-3/32 in D Cooking Surface (Discontinued)

  • Mfr # 463655021
  • Zoro # G413755198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
463655021
Zoro #
G413755198
UPC #
47362365507
Country of Origin
China

Description

Char-Broil Gas Grill, Liquid Propane Gas, 310 sq-in Primary Cooking Surface Area, 1 ft 5-1/2 in Cooking Surface Width, 1 ft 5-3/32 in Cooking Surface Depth, 18,000 Btu, 2 Burners, Steel Grate, Cabinet Storage Type, Electronic Ignition, Thermometer Included: Yes, Side Shelf Included: Yes, 900 deg F, Free-Standing Installation, Steel Body, Black/Silver, Dimensions: 3 ft 9-5/16 in H x 3 ft 8-1/2 in W x 1 ft 10-13/32 in D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.