
Performance Gas Grill with Chef's Tray, Liquid Propane, 2 ft 1/2 in W Cooking Surface, Steel
Mfr # 463351021
Zoro # G013755284
product price:Â $477.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
463351021
Zoro #
G013755284
UPC #
47362335104
Country of Origin
China
Description
Char-Broil Performance Gas Grill with Chef's Tray, Liquid Propane Gas, 425 sq-in Primary Cooking Surface Area, 130 sq-in Secondary Cooking Surface Area, 2 ft 1/2 in Cooking Surface Width, 1 ft 5-3/32 in Cooking Surface Depth, 32,000 Btu, 4 Burners, Cast Iron Grate, Electronic Ignition, Thermometer Included: Yes, Side Shelf Included: Yes, 7 in Wheel, 900 deg F, Free-Standing Installation, Steel Body, Black/Silver, Dimensions: 3 ft 9-13/32 in H x 4 ft 2-5/16 in W x 1 ft 8-3/32 in D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.