GEAR PUMP

  • Mfr # 26002-RZE

  • Zoro # G516250927


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW
Housing Material
Aluminum
Discharge Connection Size
7/8"-14
Displacement per Revolution
8.2 cu in/rev
Motor Speed - Maximum
3,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26002-RZE
Zoro #
G516250927
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Connection Size
7/8"-14
Media Intake Connection Size
5/16"-12

Details

Rotation
CW
Housing Material
Aluminum
Item
Gear Pump
Displacement per Revolution
8.2 cu in/rev
Motor Speed - Maximum
3,600 RPM
Media Intake Connection Type
SAE
Discharge Connection Type
SAE
Continuous Pressure- Maximum
3,000 psi
Shaft Type
Spline

Description

Gear Pump, Displacement per Revolution 8.2 cu in/rev, Media Intake Connection Size 5/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Media Intake Connection Type SAE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.