Zoro Homepage

GEAR PUMP

  • Mfr # 26212-LAA

  • Zoro # G916250886


product price: $1,562.99
/ea
Free Shipping & Returns

Key Features

Rotation
CCW
Housing Material
Aluminum
Discharge Connection Type
SAE
Continuous Pressure- Maximum
3,000 psi
Motor Speed - Maximum
3,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26212-LAA
Zoro #
G916250886
UPC #
-
Country of Origin
Mexico

Dimensions

Media Intake Connection Size
3/4"-14
Discharge Connection Size
9/16"-18

Details

Rotation
CCW
Item
Gear Pump
Housing Material
Aluminum
Discharge Connection Type
SAE
Continuous Pressure- Maximum
3,000 psi
Motor Speed - Maximum
3,000 RPM
Displacement per Revolution
29 cu in/rev
Shaft Type
Keyed
Media Intake Connection Type
NPTF

Description

Gear Pump, Displacement per Revolution 29 cu in/rev, Media Intake Connection Size 3/4 In.-14, Discharge Connection Size 9/16 In.-18, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,000 RPM, Shaft Type Keyed, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Media Intake Connection Type NPTF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.