H Motor
- Mfr # 101-1722-009
- Zoro # G816250962
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Series
H Series
Flange Mount
SAE A 2-Bolt
Displacement
57.36 cu. cm/rev
Max. RPM
993 RPM
Continuous Torque
913 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101-1722-009
- Zoro #
- G816250962
- UPC #
- -
- Country of Origin
- United States
- Series
- H Series
- Flange Mount
- SAE A 2-Bolt
- Displacement
- 57.36 cu. cm/rev
- Max. RPM
- 993 RPM
- Continuous Torque
- 913 in-lb
- Pressure Rating
- 2,050 psi
- Min. Oil Viscosity
- 100 SUS
- Shaft Type
- Splined
- Item
- Hydraulic Motor
- Port Location
- Side
Dimensions
- Port Size
- 7/8"-14 UNF
- Shaft Dia.
- 1 in
- Shaft Length
- 1.55 in
- Height
- 3.87 in
- Length
- 5.27 in
Description
Hydraulic Motor, 57.36 cu. cm/rev Displacement, Continuous Torque 913 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 UNF Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 993 RPM, Pressure Rating 2,050 psi, Shaft Type Splined, Shaft Length 1.55 in, Length 5.27 in, Height 3.87 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.