Shop GRESEN
See all product information
Create Account
MGG2 Motor 4-Bolt Flange with 0.45 CID, SAE 8 Ports, 9/16 Keyed Shaft, 2000 PSI
- Mfr # 280270
- Zoro # G2514168
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Max. RPM
5,000 RPM
Continuous Torque
72
Pressure Rating
2000
Weight
2 lbs.
Displacement (Cu. In./Rev.)
.450 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280270
- Zoro #
- G2514168
- UPC #
- -
- Country of Origin
- United States
- Max. RPM
- 5,000 RPM
- Continuous Torque
- 72
- Pressure Rating
- 2000
- Weight
- 2 lbs.
- Displacement (Cu. In./Rev.)
- .450 in.
Description
Lightweight, aluminum alloy housing. Gerotor design with heavy duty bearings and aluminum bodies. High pressure mechanical seals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.