Zoro Homepage

Hydraulic Motor, 22.7 cu in/rev, 4 Bolt

  • Mfr # 103-1008

  • Zoro # G0444647


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Series
S
Flange Mount
1.75 in Pilot, 4 Bolt
Displacement
22.6 cu in/rev
Max. RPM
153 RPM
Continuous Torque
4,004 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-1008
Zoro #
G0444647
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/2 in NPT
Shaft Dia.
1 in
Height (In.)
4.24
Shaft Length (In.)
1.75
Shaft Dia. (In.)
1
Length (In.)
6.95
Width (In.)
4.24
Shaft Length
1.75 in
Height
4.24 in
Mounting Plate Width
4.24 in
Length
6.95 in

Description

Hydraulic Motor, 22.6 cu in/rev Displacement, Continuous Torque 4,004 in-lb, Flange Mount 4-Bolt, 3.25 in Pilot, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 153 RPM, Pressure Rating 1300 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.95 in, Height 4.24 in, Mounting Plate Width 4.24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.