Shop CHAR-LYNN
See all product information
Create Account
S Motor
- Mfr # 103-1088-012
- Zoro # G616250971
product price:Â
$
945.99
/ea
Free Shipping & Returns
Key Features
Series
S Series
Flange Mount
SAE A 2-Bolt
Displacement
371.99 cu. cm/rev
Max. RPM
153 RPM
Continuous Torque
4,112 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103-1088-012
- Zoro #
- G616250971
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size
- 7/8"-14 UNF
- Shaft Dia.
- 1 in
- Height
- 4.24 in
- Shaft Length
- 1.55 in
- Length
- 5.34 in
Details
- Series
- S Series
- Flange Mount
- SAE A 2-Bolt
- Displacement
- 371.99 cu. cm/rev
- Max. RPM
- 153 RPM
- Continuous Torque
- 4,112 in-lb
- Pressure Rating
- 1,300 psi
- Min. Oil Viscosity
- 70 SUS
- Item
- Hydraulic Motor
- Shaft Type
- Splined
- Port Location
- Side
Description
Hydraulic Motor, 371.99 cu. cm/rev Displacement, Continuous Torque 4,112 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 UNF Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 153 RPM, Pressure Rating 1,300 psi, Shaft Type Splined, Shaft Length 1.55 in, Length 5.34 in, Height 4.24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.