S Motor
- Mfr # 103-2038-012
- Zoro # G116250983
product price:Â
$
836.99
/ea
Free Shipping & Returns
Key Features
Series
S Series
Flange Mount
SAE A 2-Bolt
Displacement
224.5 cu. cm/rev
Max. RPM
253 RPM
Continuous Torque
3,265 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 103-2038-012
- Zoro #
- G116250983
- UPC #
- -
- Country of Origin
- United States
- Series
- S Series
- Flange Mount
- SAE A 2-Bolt
- Displacement
- 224.5 cu. cm/rev
- Max. RPM
- 253 RPM
- Continuous Torque
- 3,265 in-lb
- Pressure Rating
- 1,700 psi
- Min. Oil Viscosity
- 70 SUS
- Item
- Hydraulic Motor
- Shaft Type
- Straight
- Port Location
- Side
Dimensions
- Port Size
- 7/8"-14 UNF
- Shaft Dia.
- 1 in
Description
Hydraulic Motor, 224.5 cu. cm/rev Displacement, Continuous Torque 3,265 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 UNF Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 253 RPM, Pressure Rating 1,700 psi, Shaft Type Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.