S Motor
- Mfr # 103-3221-012
- Zoro # G816250955
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Series
S Series
Flange Mount
4-Bolt, Square
Displacement
93.41 cu. cm/rev
Max. RPM
602 RPM
Continuous Torque
1,610 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103-3221-012
- Zoro #
- G816250955
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size
- 7/8"-14 UNF
- Shaft Dia.
- 1 in
- Height
- 4.24 in
- Shaft Length
- 1.56 in
- Length
- 4.24 in
Details
- Series
- S Series
- Flange Mount
- 4-Bolt, Square
- Displacement
- 93.41 cu. cm/rev
- Max. RPM
- 602 RPM
- Continuous Torque
- 1,610 in-lb
- Pressure Rating
- 2,000 psi
- Min. Oil Viscosity
- 70 SUS
- Shaft Type
- Straight
- Item
- Hydraulic Motor
- Port Location
- Side
Description
Hydraulic Motor, 93.41 cu. cm/rev Displacement, Continuous Torque 1,610 in-lb, Flange Mount 4-Bolt, Square, 7/8 In.-14 UNF Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 602 RPM, Pressure Rating 2,000 psi, Shaft Type Straight, Shaft Length 1.56 in, Length 4.24 in, Height 4.24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.