S Motor
- Mfr # 103-3381-012
- Zoro # G316250967
product price:Â
$
1,032.99
/ea
Free Shipping & Returns
Key Features
Series
S Series
Flange Mount
4-Bolt, Square
Displacement
166.00 cu.cm/rev
Max. RPM
343 RPM
Continuous Torque
2,662 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103-3381-012
- Zoro #
- G316250967
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size
- 1/2-14 NPTF
- Shaft Dia.
- 1 in
- Height
- 4.24 in
- Length
- 4.24 in
- Shaft Length
- 1.56 in
Details
- Series
- S Series
- Flange Mount
- 4-Bolt, Square
- Displacement
- 166.00 cu.cm/rev
- Max. RPM
- 343 RPM
- Continuous Torque
- 2,662 in-lb
- Pressure Rating
- 1,900 psi
- Min. Oil Viscosity
- 70 SUS
- Item
- Hydraulic Motor
Description
Hydraulic Motor, 166.00 cu.cm/rev Displacement, Continuous Torque 2,662 in-lb, Flange Mount 4-Bolt, Square, 1/2-14 NPTF Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 343 RPM, Pressure Rating 1,900 psi, Shaft Length 1.56 in, Length 4.24 in, Height 4.24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.