Zoro Homepage

VALVE

  • Mfr # 02-160765

  • Zoro # G116250846


product price: $44.79
/ea

Key Features

Fluid Viscosity - Maximum
105 SUS
Valve Cavity Size
C08-2
Actuation Mechanism
Electrical
Body Material
Aluminum
Operating Temperature - Maximum
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-160765
Zoro #
G116250846
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C08-2
Overall Height
3.09 in
Hex Size
7/8 in

Details

Item
Solenoid Valve
Fluid Viscosity - Maximum
105 SUS
Actuation Mechanism
Electrical
Body Material
Aluminum
Operating Temperature - Maximum
248 Degrees F
Number of Ways
Two-Way
Series
SV4-8-O
Inlet Pressure - Maximum
3,000 psi
Leakage
5 cu in/min
Control Direction
Two-Way
Flow Rate - Maximum
4 gpm
For Media
Mineral Oil
Operating Temperature - Minimum
-40 Degrees F
Number of Positions
Two Positions
Valve Action
Normally Open
Cartridge Material
Aluminum
Includes Seals
Seals Included
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Valve Action Normally Open, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Electrical, Overall Height 3.09 in, Flow Rate - Maximum 4 gpm, Center Position Not Applicable, Hex Size 7/8 in, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.