Zoro Homepage

VALVE

  • Mfr # 02-161143

  • Zoro # G016250816


product price: $69.19
/ea

Key Features

Number of Ways
Four-Way
Flow Rate - Maximum
5 gpm
Cartridge Material
Aluminum
Operating Temperature - Maximum
248 Degrees F
Series
SV7-10-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-161143
Zoro #
G016250816
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C10-4
Overall Height
5.19 in
Hex Size
1 in

Details

Number of Ways
Four-Way
Flow Rate - Maximum
5 gpm
Cartridge Material
Aluminum
Operating Temperature - Maximum
248 Degrees F
Series
SV7-10-4
Valve Type
Spool-Type Solenoid Valve
Number of Positions
Two Positions
Body Material
Aluminum
Actuation Mechanism
Electrical
Includes Seals
Seals Included
Item
Solenoid Valve
Leakage
10 cu in/min
Inlet Pressure - Maximum
3,000 psi
Fluid Viscosity - Maximum
105 SUS
Operating Temperature - Minimum
-40 Degrees F
For Media
Mineral Oil
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Number of Ways Four-Way, Valve Cavity Size C10-4, Actuation Mechanism Electrical, Overall Height 5.19 in, Flow Rate - Maximum 5 gpm, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 in, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.