Zoro Homepage

VALVE

  • Mfr # 02-164176

  • Zoro # G816250658


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Control Direction
Two-Way
Series
RV5-16
Actuation Mechanism
Pressure
Adjustment Method
Cap
Inlet Pressure - Maximum
494 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-164176
Zoro #
G816250658
UPC #
-
Country of Origin
Mexico

Dimensions

Hex Size
1 1/2 in
Overall Height
4.12 in
Valve Cavity Size
C16-2

Details

Control Direction
Two-Way
Series
RV5-16
Actuation Mechanism
Pressure
Adjustment Method
Cap
Inlet Pressure - Maximum
494 psi
Leakage
164 cc/min
Fluid Viscosity - Maximum
105 SUS
Item
Pressure Control Valve
Flow Rate - Maximum
79 gpm
Number of Ways
Two-Way
Cartridge Material
Aluminum
Operating Temperature - Maximum
248 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Valve Control
Pressure Relief
Valve Type
Pilot-Operated Relief Valve
For Media
Mineral Oil
Includes Seals
Seals Included
Body Material
Aluminum
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Aluminum, Adjustment Method Cap, Number of Ways Two-Way, Valve Cavity Size C16-2, Actuation Mechanism Pressure, Overall Height 4.12 in, Flow Rate - Maximum 79 gpm, Valve Type Pilot-Operated Relief Valve, Hex Size 1 1/2 in, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.