Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE

  • Mfr # 02-174614

  • Zoro # G416250768


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Overall Height
3.13 in
Adjustment Method
Screw
Actuation Mechanism
Pressure
For Media
Mineral Oil
Flow Rate - Maximum
12 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-174614
Zoro #
G416250768
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.13 in
Hex Size
1 in
Valve Cavity Size
C10-3

Details

Adjustment Method
Screw
Actuation Mechanism
Pressure
For Media
Mineral Oil
Flow Rate - Maximum
12 gpm
Inlet Pressure - Maximum
5,000 psi
Series
PRV12-10
Body Material
Aluminum
Fluid Viscosity - Maximum
105 SUS
Includes Seals
Seals Included
Operating Temperature - Minimum
-40 Degrees F
Valve Control
Pressure Relief
Operating Temperature - Maximum
248 Degrees F
Item
Pressure Control Valve
Valve Type
Pilot-Operated Reducing Valve
Cartridge Material
Aluminum

Description

Pressure Control Valve, Body Material Aluminum, Adjustment Method Screw, Valve Cavity Size C10-3, Actuation Mechanism Pressure, Overall Height 3.13 in, Flow Rate - Maximum 12 gpm, Valve Type Pilot-Operated Reducing Valve, Hex Size 1 in, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.