VALVE
Mfr # 02-175801
Zoro # G716250789
product price: $93.19
/ea
Free Shipping & Returns
Key Features
Hex Size
1 in
Series
SV11-10-4
Fluid Viscosity - Maximum
105 SUS
Valve Cavity Size
C10-4
Includes Seals
Seals Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-175801
Zoro #
G716250789
UPC #
-
Country of Origin
Mexico
Dimensions
Hex Size
1 in
Valve Cavity Size
C10-4
Overall Height
4.71 in
Details
Series
SV11-10-4
Fluid Viscosity - Maximum
105 SUS
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Flow Rate - Maximum
6 gpm
Number of Positions
Two Positions
Operating Temperature - Maximum
248 Degrees F
Number of Ways
Four-Way
Leakage
5 cu in/min
Body Material
Aluminum
Item
Solenoid Valve
Actuation Mechanism
Electrical
For Media
Mineral Oil
Operating Temperature - Minimum
-40 Degrees F
Cartridge Material
Aluminum
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Four-Way, Valve Cavity Size C-10-4, Actuation Mechanism Electrical, Overall Height 4.71 in, Flow Rate - Maximum 6 gpm, Voltage Not Applicable, Pressure Setting - Maximum 350 bar, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 in, Cartridge Material Steel, Electrical Connection Type Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.