VALVE
Mfr # 02-175823
Zoro # G116250778
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Actuation Mechanism
Electrical
Includes Seals
Seals Included
Leakage
0.25 cc/min
Number of Ways
Two-Way
Number of Positions
Two Positions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-175823
Zoro #
G116250778
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4.28 in
Hex Size
7/8 in
Valve Cavity Size
C16-2
Details
Actuation Mechanism
Electrical
Includes Seals
Seals Included
Item
Solenoid Valve
Leakage
0.25 cc/min
Number of Ways
Two-Way
Number of Positions
Two Positions
Fluid Viscosity - Maximum
105 SUS
Valve Action
Normally Closed
Inlet Pressure - Maximum
5,000 psi
Cartridge Material
Steel
For Media
Mineral Oil
Operating Temperature - Minimum
-40 Degrees F
Series
SV13-16-C
Operating Temperature - Maximum
212 Degrees F
Control Direction
Two-Way
Flow Rate - Maximum
35 gpm
Body Material
Steel
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C-16-2, Actuation Mechanism Electrical, Overall Height 4.28 in, Flow Rate - Maximum 35 gpm, Voltage Not Applicable, Pressure Setting - Maximum 350 bar, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 7/8 in, Cartridge Material Steel, Control Direction Two-Way
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.