VALVE
Mfr # 02-177579
Zoro # G816250764
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Flow Rate - Maximum
20 gpm
For Media
Mineral Oil
Control Direction
Two-Way
Valve Action
Normally Open
Number of Positions
Two Positions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-177579
Zoro #
G816250764
UPC #
-
Country of Origin
Mexico
Dimensions
Hex Size
1 in
Overall Height
3.53 in
Valve Cavity Size
C10-2
Details
Flow Rate - Maximum
20 gpm
For Media
Mineral Oil
Control Direction
Two-Way
Item
Solenoid Valve
Valve Action
Normally Open
Number of Positions
Two Positions
Number of Ways
Two-Way
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Series
SBV11-10-O
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Electrical
Leakage
0.25 cc/min
Fluid Viscosity - Maximum
105 SUS
Operating Temperature - Maximum
212 Degrees F
Seal Material
Nitrile
Description
Solenoid Valve, Number of Positions Two Positions, Valve Action Normally Open, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Overall Height 3.53 in, Flow Rate - Maximum 20 gpm, Center Position Not Applicable, Hex Size 1 in, Control Direction Two-Way, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.