Zoro Homepage

VALVE

  • Mfr # 02-180120

  • Zoro # G316250844


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Inlet Pressure - Maximum
3,000 psi
Flow Rate - Maximum
6 gpm
Valve Action
Normally Open
Hex Size
1 in
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-180120
Zoro #
G316250844
UPC #
-
Country of Origin
Mexico

Dimensions

Hex Size
1 in
Valve Cavity Size
C10-2
Overall Height
3.5 in

Details

Inlet Pressure - Maximum
3,000 psi
Flow Rate - Maximum
6 gpm
Item
Solenoid Valve
Valve Action
Normally Open
Operating Temperature - Minimum
-40 Degrees F
Valve Type
Spool-Type Solenoid Valve
Includes Seals
Seals Included
Leakage
5 cu in/min
Cartridge Material
Aluminum
For Media
Mineral Oil
Operating Temperature - Maximum
248 Degrees F
Fluid Viscosity - Maximum
105 SUS
Series
SV4-10-O
Actuation Mechanism
Electrical
Body Material
Aluminum
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Aluminum, Valve Action Normally Open, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Overall Height 3.5 in, Flow Rate - Maximum 6 gpm, Valve Type Spool-Type Solenoid Valve, Hex Size 1 in, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.