VALVE
Mfr # 565534
Zoro # G716250949
product price: $51.59
/eaKey Features
Series
SV1-10-C
Valve Type
Poppet-Type Solenoid Valve
Valve Cavity Size
C10-2
Valve Action
Normally Closed
For Media
Mineral Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565534
Zoro #
G716250949
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C10-2
Overall Height
3.5 in
Hex Size
1 in
Details
Series
SV1-10-C
Valve Type
Poppet-Type Solenoid Valve
Valve Action
Normally Closed
For Media
Mineral Oil
Cartridge Material
Aluminum
Flow Rate - Maximum
11.88 gpm
Number of Ways
Two-Way
Item
Solenoid Valve
Includes Seals
Seals Included
Mounting
Screw-In
Control Direction
Two-Way
Number of Positions
Two Positions
Body Material
Aluminum
Operating Temperature - Maximum
248 Degrees F
Actuation Mechanism
Electrical
Leakage
0.25 cc/min
Operating Temperature - Minimum
-40 Degrees F
Fluid Viscosity - Maximum
105 SUS
Inlet Pressure - Maximum
3,045.79 psi
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Valve Action Normally Closed, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Overall Height 3.5 in, Flow Rate - Maximum 11.88 gpm, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 in, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.