Zoro Homepage

VALVE

  • Mfr # 565702

  • Zoro # G416250805


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Actuation Mechanism
Electrical
Series
SV4-10-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565702
Zoro #
G416250805
UPC #
-
Country of Origin
Mexico

Details

Item
Solenoid Valve
Actuation Mechanism
Electrical
Series
SV4-10-0

Description

Solenoid Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C-10-2, Actuation Mechanism Electrical, Flow Rate - Maximum 6 gpm, Voltage 115v AC, Pressure Setting - Maximum 210 bar, Valve Type Spool-Type Solenoid Valve, Cartridge Material Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.