Zoro Homepage

VALVE

  • Mfr # 566388

  • Zoro # G516250828


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Series
SV4-10-3
Operating Temperature - Maximum
248 Degrees F
For Media
Mineral Oil
Number of Positions
Two Positions
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566388
Zoro #
G516250828
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C10-3
Overall Height
4.81 in
Hex Size
1 in

Details

Item
Solenoid Valve
Series
SV4-10-3
Operating Temperature - Maximum
248 Degrees F
For Media
Mineral Oil
Number of Positions
Two Positions
Operating Temperature - Minimum
-40 Degrees F
Valve Type
Spool-Type Solenoid Valve
Cartridge Material
Aluminum
Mounting
Screw-In
Inlet Pressure - Maximum
3,045.79 psi
Flow Rate - Maximum
6.07 gpm
Number of Ways
Three-Way
Includes Seals
Seals Included
Actuation Mechanism
Electrical
Body Material
Aluminum
Leakage
10 cu in/min
Fluid Viscosity - Maximum
105 SUS
Action Type
Direct Acting
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Number of Ways Three-Way, Valve Cavity Size C10-3, Actuation Mechanism Electrical, Overall Height 4.81 in, Flow Rate - Maximum 6.07 gpm, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.