Zoro Homepage

VALVE

  • Mfr # 889682

  • Zoro # G716250802


product price: $71.59
/ea

Key Features

Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
248 Degrees F
Action Type
Direct Acting
Fluid Viscosity - Maximum
105 SUS
Leakage
10 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889682
Zoro #
G716250802
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.69 in
Valve Cavity Size
C10-4
Hex Size
1 in

Details

Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
248 Degrees F
Action Type
Direct Acting
Fluid Viscosity - Maximum
105 SUS
Leakage
10 cu in/min
Item
Solenoid Valve
Body Material
Aluminum
Number of Ways
Four-Way
For Media
Mineral Oil
Includes Seals
Seals Included
Flow Rate - Maximum
6 gpm
Series
SV4-10-4
Actuation Mechanism
Electrical
Number of Positions
Two Positions
Cartridge Material
Aluminum
Inlet Pressure - Maximum
3,000 psi
Valve Type
Spool-Type Solenoid Valve
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Number of Ways Four-Way, Valve Cavity Size C10-4, Actuation Mechanism Electrical, Overall Height 4.69 in, Flow Rate - Maximum 6 gpm, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.