Zoro Homepage

Outlet Strip, USB, 10 ft, White

  • Mfr # BE03806A1065S

  • Zoro # G805310257


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Type
USB
Number of Outlets
2
Cord Length
10 ft
Color
White
Standards
ETL Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE03806A1065S
Zoro #
G805310257
UPC #
864751000265
Country of Origin
United States

Dimensions

Cord Length
10 ft

Details

Item
Outlet Strip
Type
USB
Number of Outlets
2
Color
White
Standards
ETL Approved

Description

Here, two power units can perch easily on either side of a sofa or bed, making it a cinch to plug in phones, lighting, baby monitors – even when the wall outlet they share is hidden far out of reach. Our easy kit includes a single power in-feed that splits into two long cords to deliver power and USB access right where you need it. Forget bending over, moving furniture, or searching for a place to plug in.


  • • Single 10 ft. cord splits into two directions to distribute power from one hard-to-reach wall outlet to 2 table top power units on either side of a sofa, bed or other furniture piece
  • • 2 designer table top power units (white) with 1 outlet and 2 USB-A ports each, keep technology charged and easy-to-reach on side tables, night stands, or freestanding
  • • 11 feet of cord between each unit to spread out power away from the wall, so theres no more moving furniture to find a place to plug in
  • • Cord management clip kit included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.