SCUDSR140 Manual Wheeled Battery Chargers with Engine Start 12-24V; 200-50-25-10 Amp
- Mfr # SCUDSR140
- Zoro # G904134815
Specifications
Details
- MFR #
- SCUDSR140
- Zoro #
- G904134815
- UPC #
- 26666428408
- Country of Origin
- China
Description
This Schumacher 200/50/25/10 Amp Manual Wheel Battery Charger Starter keeps batteries in peak condition and ready for use at a moment's notice. The Schumacher Starter Charger is reliable and handy to have for heavy-duty work. It's high output, portability and 6V and 12V capabilities make this Portable Battery Charger a popular all-steel, bench-style charger. The 200 amp engine option on this Shumacher 200/50/25/10 Amp Manual Wheel Battery Charger allows users to start an engine even in the dead of winter. The 25 amp option also allows very fast charging. The Schumacher Starter Charger can take from one to three hours to charge. The 10 amp option on this Portable Battery Charger is adequate for everyday charging needs and can charge batteries in three to five hours. This Shumacher 200/50/25/10 Amp Manual Wheel Battery Charger Starter also features a five-function volt/rate selector. Another key feature of this Shumacher Starter Charger is the back-lit, impact-resistant meter.
Features- Massive engine starting power, powerful enough for SUVs, trucks and large engines
- Boost mode, ramps up the voltage and sends a quick burst of energy into the battery to quickly bring deeply discharged batteries back to life
- Rugged durable oversized wheels, ready for all terrain and conditions
- 135 minute timer, for precision control over the charging process
- Manually operated, must be monitored
- Easy-to-read meter large face, clear-view ammeter has a graduated scale
- Heavy-duty retractable handle, for convenient storage
- Solid state circuitry with silicon diodes for optimum performance
- Schumacher Electric Corporation proudly expands it ProSeries wheel charger lineup with two impressive new models
- Designed for today’s professional, these manually operated heavy-duty chargers provide generous engine starting power for SUVs, trucks and large engines
- The units also include Boost modefor bringing deeply discharged batteries back to life
- Models include convenient retractable handles, extra-long 6 gauge output cables and an easy-to-read meter
- Designed to charge all battery types such as standard, AGM, Gel Cell and Deep-cycle
- These new models are DOE compl
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.