Shop CHARGE XPRESS

SCUSC1437 Manual Wheeled Battery Chargers with Engine Start 150-35-15-5 Amp

  • Mfr # SCUSC1437
  • Zoro # G104134714

product price: 
$
179.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCUSC1437
Zoro #
G104134714
UPC #
26666814379
Country of Origin
China

Description

Start your car in even the most adverse conditions with the Schumacher Electric 150-Amp Engine Start Wheel Charger. This item is controlled by microprocessors and automatically adjusts the amperage rate to charge and maintain with multi-stage charging. This helps to ensure added precision, safety and battery life. It fprovides a fully automatic 35-amp boost charge when needed. It also has rear wheels, as well as a retractable handle for easy transportation. The Schumacher engine starter includes charging cables and is rated for 1,000 cold cranking amps.

Features
  • Durable quality hands-on control all battery types
  • Redesigned manual operation technology
  • Solid state circuitry with silicon diodes for optimum performance
  • 12' total reach 6' power cord and 6' front-mounted output cables
  • 8-gauge output cables stay flexible in cold weather
  • Color-coded clamps for a solid connection,
  • on top- and side-mount battery post
  • Charges compatible battery types standard, AGM, gel & deep-cycle
  • Strong starting power
  • Easy-to-read meterc
  • Rettractable handle
  • Compact wheels for storage
  • Engine starter is ideal for year-round use
  • Schumacher engine starter has wheels and a retractable handle for easy simple transportation
  • On / off switch for easy use
  • Turn to Schumacher when you need to start a car
  • Wheeled battery charger is UL listed
Specifications
  • Ampage: 150-35-15-5 Amp
  • Weight: 30 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.