3-Hole Paper Punch, Adjustable Holes, 12 Sheet Capacity, Black
- Mfr # 033
- Zoro # G423723835
product price:Â
$
22.69
/ea
Key Features
Material
Metal
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 033
- Zoro #
- G423723835
- UPC #
- 026487900336
- Country of Origin
- China
Details
- Material
- Metal
- Color
- Black
Description
The three-hole adjustable paper punch features black enamel finish, non-skid base, removable chip trap and accurate built-in centering guides. Fully adjustable and converts to a two-hole punch with built-in neutralizing center head. Punches up to 12 sheets of 16 lb. paper. 9/32" hole Diameter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.