Shop CHARLES LEONARD
See all product information
Create Account
Double Bevel Plastic Ruler, 6", Clear, 36PK
- Mfr # CHL80610
- Zoro # G123723869
product price:Â
$
32.39
/pk of 36, $0.90/ea
Key Features
Includes
36 Rulers
Color
Clear, black print
Material
Plastic
Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHL80610
- Zoro #
- G123723869
- UPC #
- 194629164677
- Country of Origin
- China
Dimensions
- Size
- 6 in
Details
- Includes
- 36 Rulers
- Color
- Clear, black print
- Material
- Plastic
Description
Durable plastic rulers feature double beveled edge with pencil groove. Raised calibrations show 1/16 inches on one edge, millimeters on the other. Holes allow for storage in ring binders. Clear plastic. Sold as a pack of 36.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.